Motion
DGC5-060A-C-M-FW-B5-80

VICKERS BY DANFOSS
DGC5-060A-C-M-FW-B5-80

02-144195 Directional Control Valve - Solenoid Actuation, D06 Valve, 227 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #00381385
MFR #DGC5-060A-C-M-FW-B5-80
Price$2,981.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGC5-060A-C-M-FW-B5-80

02-144195 Directional Control Valve - Solenoid Actuation, D06 Valve, 227 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #00381385
MFR #DGC5-060A-C-M-FW-B5-80

Mfr description
DGC5 060A C M FW B5 80
  • Reduce installation costs
  • Eliminate external leakage
  • Boost resistance to contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,981.19/each

Specifications

Dimensions

  • Overall Height
    6.65 in
  • Overall Length
    12.13 in
  • Overall Width
    2.75 in
  • Port 1 Size/Type
    1/2 NPT
  • Size (ISO-4401)
    D06
  • Valve Size
    D06

Details

  • Actuation
    Solenoid
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    80
  • Electrical Connection
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    8.02 cfm
  • Maximum Operating Pressure
    3046 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate
  • Seal Material
    Buna-N
  • Series
    DGC5-06 80 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    B Port End
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)