Motion
DGC5-060A-F-M-FW-B5-80

VICKERS BY DANFOSS
DGC5-060A-F-M-FW-B5-80

02-136059 Directional Control Valve - Solenoid Actuation, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00381386
MFR #DGC5-060A-F-M-FW-B5-80
List Price$3,595.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGC5-060A-F-M-FW-B5-80

02-136059 Directional Control Valve - Solenoid Actuation, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00381386
MFR #DGC5-060A-F-M-FW-B5-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,595.32/each for your price

Overview

Mfr description
DGC5 060A F M FW B5 80
  • Available in a variety of configurations and sizes

Specifications

  • Actuation
    Solenoid
  • Maximum Operating Pressure
    3000 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Spring Arrangement
    Spring Offset
  • Electrical Connection
    Top Exit Flying Leads
  • Wiring Housing Type
    1/2" NPT Thread
  • Design Number
    60
  • T Port Pressure Rating
    1740 psi
  • Valve Application
    Industrial
  • Series
    None
  • Valve Type
    Industrial Valves Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought