Motion
DGMC2-3-AB-CW-BA-CW-41

VICKERS BY DANFOSS
DGMC2-3-AB-CW-BA-CW-41

SystemStak™ 869628 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #00381411
MFR #DGMC2-3-AB-CW-BA-CW-41
Price$704.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMC2-3-AB-CW-BA-CW-41

SystemStak™ 869628 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #00381411
MFR #DGMC2-3-AB-CW-BA-CW-41

Mfr description
DGMC2 3 AB CW BA CW 41
  • These two-stage adjustable pressure relief valves limit the maximum pressure in the line(s) controlled by the integral relief valve elements
  • Pressure adjustment options of control knob (with or without keylock) or screw/locknut design are available
  • The two-stage operation is basically identical to long-established balanced piston valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.28/each

Specifications

Dimensions

  • Overall Height
    47.6 mm
  • Overall Length
    234 mm
  • Overall Width
    43.5 mm

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    145 to 2900 psi
  • Body Material
    Ductile Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +176 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    System Stack
  • Series
    DGMC
  • Valve Type
    Stack Relief Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)