Motion
871708
SystemStak™ 871708 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #00381416
MFR #871708
Price$567.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SystemStak™ 871708 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #00381416
MFR #871708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$567.84/each

Specifications

Dimensions

  • Overall Height
    47.6 mm
  • Overall Length
    234 mm
  • Overall Width
    43.5 mm

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    725 to 4500 psi
  • Body Material
    Ductile Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +176 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    System Stack
  • Series
    DGMC
  • Valve Type
    Stack Relief Valve

Overview

Mfr description
DGMC23ABGWBAGW41
  • These two-stage adjustable pressure relief valves limit the maximum pressure in the line(s) controlled by the integral relief valve elements
  • Pressure adjustment options of control knob (with or without keylock) or screw/locknut design are available
  • The two-stage operation is basically identical to long-established balanced piston valves
  • Adjustment/locking method: Screw with locknut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text