Overview
Mfr description
DGMC2 5 AB AW BA AW 30
- High 4,500 psi max pressure rating
- Reduces space requirements
- Compact, cost effective system design
- Used with D05 directional valves to achieve the desired control of actuator direction, speed and force
- Sandwich valves reduce cost by eliminating intervalve piping and leak prone tube and pipe connections
- Internal working parts are produced from hardened steel and reside in a continuous-cast ductile iron body
- All D05 stack valves rated for 32 gpm maximum flow rate
- Manufacturer: Vickers (Eaton)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data