Motion
02-101918
SystemStak™ 02-101918 Direct Acting Hydraulic Relief Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381433
MFR #02-101918
Your Price$951.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SystemStak™ 02-101918 Direct Acting Hydraulic Relief Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381433
MFR #02-101918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$951.33/each(List $1,379.43)

Overview

Mfr description
DGMC2-5-AT-FW-BT-FW-S-30

Specifications

  • Series
    DGMC
  • Valve Type
    Stack Relief Valve
  • Actuation
    Pilot
  • Maximum Flow Rate
    32 gpm
  • Seal Material
    PFC
  • Fluid Comp
    Hydraulic Oil
  • Gauge Port
    SAE 4 (7/16–20 UNF)
  • Connection Gender
    Female
  • Max Operating Temperature
    +180 °F
  • Mounting Type
    System Stack
  • Maximum Operating Pressure
    4500 psi
  • Body Material
    Ductile Iron
  • Overall Height
    71.6 mm
  • Overall Length
    249.9 mm
  • Overall Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought