Motion
DGMC-3-BT-CW-41

VICKERS BY DANFOSS
DGMC-3-BT-CW-41

SystemStak™ 870257 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
Mi Item #00381460
MFR #DGMC-3-BT-CW-41
Price$569.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMC-3-BT-CW-41

SystemStak™ 870257 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
Mi Item #00381460
MFR #DGMC-3-BT-CW-41

Mfr description
DGMC 3 BT CW 41
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.82/each

Specifications

Dimensions

  • Overall Height
    47.6 mm
  • Overall Length
    156 mm
  • Overall Width
    43.5 mm

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    145 psi to 2900 psi (10 bar to 200 bar)
  • Body Material
    Ductile Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +176 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    System Stack
  • Series
    DGMC
  • Valve Type
    Stack Relief Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)