Motion
DGMC-5-BT-BW-E-S-30

VICKERS BY DANFOSS
DGMC-5-BT-BW-E-S-30

SystemStak™ 02-309862 Direct Acting Hydraulic Relief Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381471
MFR #DGMC-5-BT-BW-E-S-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMC-5-BT-BW-E-S-30

SystemStak™ 02-309862 Direct Acting Hydraulic Relief Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381471
MFR #DGMC-5-BT-BW-E-S-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DGMC-5-BT-BW-E-S-30 RELIEF VALVE

Specifications

  • Series
    DGMC
  • Valve Type
    Stack Relief Valve
  • Actuation
    Pilot
  • Maximum Flow Rate
    32 gpm
  • Seal Material
    PFC
  • Fluid Comp
    Hydraulic Oil
  • Gauge Port
    SAE 4 (7/16–20 UNF)
  • Connection Gender
    Female
  • Max Operating Temperature
    +180 °F
  • Mounting Type
    System Stack
  • Maximum Operating Pressure
    4500 psi
  • Body Material
    Ductile Iron
  • Overall Height
    71.6 mm
  • Overall Length
    189 mm
  • Overall Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought