Motion
DGMC-3-AB-BW-41

VICKERS BY DANFOSS
DGMC-3-AB-BW-41

SystemStak™ 02-138055 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #00381475
MFR #DGMC-3-AB-BW-41
Your Price$546.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMC-3-AB-BW-41

SystemStak™ 02-138055 Direct Acting Hydraulic Relief Valve - 16 gpm Max Flow, 4500 psi Max Pressure
MI ITEM #00381475
MFR #DGMC-3-AB-BW-41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$546.25/each(List $559.06)

Overview

Mfr description
DGMC-3-AB-BW-41 VALVE

Specifications

  • Series
    DGMC
  • Adjustable Pressure Range
    43.5 psi to 1450 psi (3 bar to 100 bar)
  • Valve Type
    Stack Relief Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    16 gpm
  • Fluid Comp
    Hydraulic Oil
  • Connection Gender
    Female
  • Max Operating Temperature
    +176 °F
  • Mounting Type
    System Stack
  • Maximum Operating Pressure
    4500 psi
  • Body Material
    Ductile Iron
  • Overall Height
    47.6 mm
  • Overall Length
    164 mm
  • Overall Width
    43.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought