Motion
02-304072
02-304072 Directional Control Valve - 32 gpm Max Flow
MI ITEM #00381492
MFR #02-304072
Price$1,584.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-304072 Directional Control Valve - 32 gpm Max Flow
MI ITEM #00381492
MFR #02-304072

Mfr description
DICPFS 06 05 10
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,584.94/each

Specifications

Dimensions

  • Overall Height
    2.61 in
  • Overall Length
    66.5 mm
  • Overall Width
    52 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Size (ISO-4401)
    D06
  • Valve Size
    D06

Details

  • Actuation
    Spring Operated
  • Body Material
    Ductile Iron
  • Check Valve Type
    In-line Check Valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Inline
  • Seal Material
    Buna-N
  • Series
    DICPFS-06 10 Design
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)