Motion
02-304074
In Line Check Valve - Pump Flange - Inline Mount, 5 psi Cracking Pressure, 80 gpm Max Flow, 5000 psi Max Operating Pressure
Mi Item #00381504
MFR #02-304074
Price$691.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In Line Check Valve - Pump Flange - Inline Mount, 5 psi Cracking Pressure, 80 gpm Max Flow, 5000 psi Max Operating Pressure
Mi Item #00381504
MFR #02-304074

Mfr description
DICPFS 08 05 10
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.06/each

Specifications

Dimensions

  • Overall Length
    71.5 mm
  • Overall Width
    58.5 mm
  • Port 1 Size/Type
    1 SAE Flange (Code 61)

Details

  • Actuation
    Spring
  • Body Material
    Ductile Iron
  • Check Valve Type
    In-line Check Valve
  • Cracking Pressure
    5 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Pump Flange - Inline
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)