Motion
02-304076
In Line Check Valve - Pump Flange - Inline Mount, 5 psi Cracking Pressure, 160 gpm Max Flow, 4000 psi Max Operating Pressure
Mi Item #00381505
MFR #02-304076
Price$599.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In Line Check Valve - Pump Flange - Inline Mount, 5 psi Cracking Pressure, 160 gpm Max Flow, 4000 psi Max Operating Pressure
Mi Item #00381505
MFR #02-304076

Mfr description
DICPFS 10 05 10
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.63/each

Specifications

Dimensions

  • Overall Length
    80.5 mm
  • Overall Width
    73 mm
  • Port 1 Size/Type
    1-1/4 SAE Flange (Code 61)

Details

  • Body Material
    Ductile Iron
  • Check Valve Type
    In-line Check Valve
  • Cracking Pressure
    5 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    160 gpm
  • Maximum Operating Pressure
    4000 psi
  • Mounting Type
    Pump Flange - Inline
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)