Motion
DGMR-3-TA-CW-S-40

VICKERS BY DANFOSS
DGMR-3-TA-CW-S-40

SystemStak™ 02-139454 Reversible Hydraulic Counter-Balance Valve - 16 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381519
MFR #DGMR-3-TA-CW-S-40
List Price$756.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMR-3-TA-CW-S-40

SystemStak™ 02-139454 Reversible Hydraulic Counter-Balance Valve - 16 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381519
MFR #DGMR-3-TA-CW-S-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$756.14/each for your price

Overview

Mfr description
DGMR 3 TA CW S 40
  • These single-stage valves operate by the application of pressure on the end of the valve spool, acting against a spring which is loaded by means of the adjustment mechanism
  • In the counterbalance and sequence valves the spool is offset by the spring such that flow cannot pass through the valve
  • When the force exerted by the pilot pressure on the spool end exceeds the force of the main spring, the spool is moved to allow flow through the valve
  • In the pressure reducing valve the flow path is normally open and is closed as the pilot pressure exceeds the setting of the valve
  • Excessive pressure in the reduced-pressure line is prevented by a pressure relieving function
  • Adjustable pressure
  • Adjustment/locking method: Screw with locknut

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Operating Pressure
    4500 psi
  • Pressure Compensation
    Non Compensated
  • Maximum Flow Rate
    16 gpm
  • Max Fluid Temperature
    +176 °F
  • Port Size
    SAE 4 (7/16–20 UNF)
  • Fluid Comp
    Hydraulic Oil
  • Connection Gender
    Female
  • Overall Length
    170 mm
  • Overall Width
    47.6 mm
  • Body Material
    Ductile Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought