Specifications
Dimensions
- Overall Height2.3600 in, 59.94 mm
- Overall Length6.6500 in, 168.91 mm
- Overall Width2.8200 in, 71.63 mm
- Port 1 Size/TypeSAE 4 (7/16 in-20 UNF-2B)
- Size (ISO-4401)ISO-4401-03
- Valve SizeNG6 (D03)
Details
- ActuationPressure Operated
- Manual Override TypeNo Override
- Max Operating Temperature176 °F, 80 °C
- Maximum Flow Rate60 L/min, 16 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeISO 4401-03
- Performance SpecificationStandard
- Seal MaterialFKM, Viton
- Series40
- Valve ApplicationIndustrial Machinery
- Valve TypeSequence valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)