Motion
DGMX2-5-PP-AW-E-S-30

VICKERS BY DANFOSS
DGMX2-5-PP-AW-E-S-30

SystemStak™ 868865 Reversible Hydraulic Reducing Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381558
MFR #DGMX2-5-PP-AW-E-S-30
Price$1,065.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMX2-5-PP-AW-E-S-30

SystemStak™ 868865 Reversible Hydraulic Reducing Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #00381558
MFR #DGMX2-5-PP-AW-E-S-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,065.57/each

Specifications

Dimensions

  • Overall Length
    179 mm
  • Overall Width
    60 mm
  • Port Size
    SAE 4 (7/16–20 UNF)

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Body Material
    Iron
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    System Stack
  • Port Specific Max Operating Pressure
    725 psi
  • Seal Material
    Fluorocarbon

Overview

Mfr description
DGMX2 5 PP AW E S 30 (OLD DGMX2-5PPAEW21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought