Motion
DGPC-06-B-51

VICKERS BY DANFOSS
DGPC-06-B-51

System Stak™ Pilot Operated Check Valve - 30 psi Cracking Pressure, 60 gpm Max Flow, 3000 psi Max Operating Pressure, Fluorocarbon Seals
Mi Item #00381572
MFR #DGPC-06-B-51
Price$1,914.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGPC-06-B-51

System Stak™ Pilot Operated Check Valve - 30 psi Cracking Pressure, 60 gpm Max Flow, 3000 psi Max Operating Pressure, Fluorocarbon Seals
Mi Item #00381572
MFR #DGPC-06-B-51

Mfr description
DGPC 06 B 51
  • Stackable modules
  • Designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,914.50/each

Specifications

Dimensions

  • Overall Length
    268.2 mm
  • Overall Width
    101.6 mm

Details

  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    30 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    100 sus
  • Mounting Type
    Manifold Mount
  • Seal Material
    Fluorocarbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)