Motion
DGPC-06-DA-51

VICKERS BY DANFOSS
DGPC-06-DA-51

System Stak™ Pilot Operated Check Valve - Size 08, 30 psi Cracking Pressure, 60 gpm Max, (1st Function) Check in Port A
Mi Item #00381574
MFR #DGPC-06-DA-51
Price$2,286.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGPC-06-DA-51

System Stak™ Pilot Operated Check Valve - Size 08, 30 psi Cracking Pressure, 60 gpm Max, (1st Function) Check in Port A
Mi Item #00381574
MFR #DGPC-06-DA-51

Mfr description
DGPC 06 DA 51
  • Stackable modules
  • Designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,286.92/each

Specifications

Dimensions

  • Module Size
    3/4 in
  • Size (ISO-4401)
    Size 08

Details

  • Check Location
    Check in Port A
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    30 psi
  • Decompression Ratio
    34.1:1
  • Manufacturer Catalog
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    100 sus
  • Model
    591508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)