Motion
DGX H06 1L 60

VICKERS BY DANFOSS
DGX H06 1L 60

989366 Direct Acting Hydraulic Reducing Valve - 70 gpm Max Flow, 3000 psi Max Pressure
MI ITEM #00381580
MFR #DGX H06 1L 60
List Price$2,708.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGX H06 1L 60

989366 Direct Acting Hydraulic Reducing Valve - 70 gpm Max Flow, 3000 psi Max Pressure
MI ITEM #00381580
MFR #DGX H06 1L 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,708.01/each for your price

Overview

Mfr description
DGX H06 1L 60

Specifications

  • Actuation
    Pilot
  • Action
    Direct
  • Maximum Flow Rate
    70 gpm
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    1000 psi
  • Mounting Type
    System Stack
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    244.8 mm
  • Overall Width
    88.9 mm
  • Seal Material
    Fluorocarbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought