Motion
477194
477194 Direct Acting Hydraulic Reducing Valve - 70 gpm Max Flow, 3000 psi Max Pressure
MI ITEM #00381583
MFR #477194
Your Price$2,289.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
477194 Direct Acting Hydraulic Reducing Valve - 70 gpm Max Flow, 3000 psi Max Pressure
MI ITEM #00381583
MFR #477194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,289.14/each(List $2,632.52)

Overview

Mfr description
DGX H06 2L 60

Specifications

  • Actuation
    Pilot
  • Action
    Direct
  • Maximum Flow Rate
    70 gpm
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    2000 psi
  • Mounting Type
    System Stack
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    244.8 mm
  • Overall Width
    88.9 mm
  • Seal Material
    Fluorocarbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought