Motion
DGX-06-2FL-60

VICKERS BY DANFOSS
DGX-06-2FL-60

626463 Direct Acting Hydraulic Reducing Valve - 30 gpm Max Flow, 3000 psi Max Pressure
Mi Item #00381593
MFR #DGX-06-2FL-60
Price$1,791.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGX-06-2FL-60

626463 Direct Acting Hydraulic Reducing Valve - 30 gpm Max Flow, 3000 psi Max Pressure
Mi Item #00381593
MFR #DGX-06-2FL-60

Mfr description
DGX 06 2FL 60
  • Stackable modules
  • Designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,791.40/each

Specifications

Dimensions

  • Overall Length
    244.8 mm
  • Overall Width
    88.9 mm

Details

  • Action
    Direct
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    System Stack
  • Port Specific Max Operating Pressure
    2000 psi
  • Seal Material
    Fluorocarbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)