Motion
DGMX2-5-PA-GH-B-30

VICKERS BY DANFOSS
DGMX2-5-PA-GH-B-30

SystemStak™ 879050 Reversible Hydraulic Reducing Valve - 32 gpm Max Flow, 4500 psi Max Pressure, 1/8 BSPP
MI ITEM #00381618
MFR #DGMX2-5-PA-GH-B-30
Price$1,225.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMX2-5-PA-GH-B-30

SystemStak™ 879050 Reversible Hydraulic Reducing Valve - 32 gpm Max Flow, 4500 psi Max Pressure, 1/8 BSPP
MI ITEM #00381618
MFR #DGMX2-5-PA-GH-B-30

Mfr description
DGMX2 5 PA G H B30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.41/each

Specifications

Dimensions

  • Overall Length
    179 mm
  • Overall Width
    60 mm
  • Port Size
    1/8 BSPP

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Body Material
    Iron
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    System Stack
  • Port Specific Max Operating Pressure
    4500 psi
  • Seal Material
    Fluorocarbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)