Specifications
Details
- ActuationPilot
- Design Number53
- Electrical ConnectionTop Exit Flying Leads
- Flow Direction4-Way
- Mounting TypeFlange
- Spool Spring ArrangementSpring Centered
- Spool TypeClosed Center (All Ports)
- Valve ApplicationIndustrial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)