Motion
133172
Hydraulic Check Valve - Inline - 90 degrees Mount, 65 psi Cracking Pressure
Mi Item #00381746
MFR #133172
Price$11,783.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline - 90 degrees Mount, 65 psi Cracking Pressure
Mi Item #00381746
MFR #133172

Mfr description
DF10P1 16 65 20
  • Flows to 150 gpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,783.76/each

Specifications

Dimensions

  • Overall Length
    5.00 in
  • Overall Width
    4.50 in
  • Port 1 Size/Type
    1-1/2 in
  • Port 2 Size/Type
    2 in

Details

  • Body Material
    Gray Iron
  • Check Valve Type
    Check valve
  • Cracking Pressure
    65 psi
  • Maximum Flow Rate
    30.379880593860303
  • Mounting Type
    Inline - 90 degrees
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)