Motion
DG2S2 012A 52

VICKERS BY DANFOSS
DG2S2 012A 52

590422 Directional Control Valve - Hydraulic Actuation, 2-Way, D05 Valve, 20 gpm Max Flow
MI ITEM #00381797
MFR #DG2S2 012A 52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG2S2 012A 52

590422 Directional Control Valve - Hydraulic Actuation, 2-Way, D05 Valve, 20 gpm Max Flow
MI ITEM #00381797
MFR #DG2S2 012A 52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG2S2 012A 52

Specifications

  • Actuation
    Hydraulic
  • Valve Size
    D05
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset
  • Flow Direction
    2-Way
  • Design Number
    52
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Seal Material
    Fluorocarbon
  • Overall Height
    87.1 mm
  • Overall Width
    69.9 mm
  • Overall Length
    135.6 mm
  • Compatible Replacement Parts
    Body S/A: 941853, Diagram Plate: 290339, Plug: (2 Required) 277596 And Plug: (2 Required) 7074, Seal Kit: 919423, Spool Spring: 248596, Spool: 289186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought