Motion
DG2S4-012A-52

VICKERS BY DANFOSS
DG2S4-012A-52

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 115 V ac Coil
Mi Item #00381804
MFR #DG2S4-012A-52
Price$1,703.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG2S4-012A-52

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 115 V ac Coil
Mi Item #00381804
MFR #DG2S4-012A-52

Mfr description
DG2S4 012A 52
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,703.94/each

Specifications

Dimensions

  • Overall Height
    87.1 mm
  • Overall Length
    135.6 mm
  • Overall Width
    69.9 mm
  • Valve Size
    D05

Details

  • Actuation
    Hydraulic
  • Body Material
    Gray Iron
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    115 V ac
  • Compatible Replacement Parts
    Body S/A: 941853, Diagram Plate: 290339, Plug: (2 Required) 277596 And Plug: (2 Required) 7074, Seal Kit: 919423, Spool Spring: 248596, Spool: 213231
  • Design Number
    52
  • Electrical Connector Type
    None
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Manifold, Subplate
  • Seal Material
    Fluorocarbon
  • Series
    DG2S4-01 52 Design
  • Spool Spring Arrangement
    Spring Offset
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)