Motion
DG3S4-042-40

VICKERS BY DANFOSS
DG3S4-042-40

Hydraulic Directional Control Valve - Pilot Operated Actuation, D04 Valve, 230 L/min Max Flow
Mi Item #00381824
MFR #DG3S4-042-40
Price$1,155.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3S4-042-40

Hydraulic Directional Control Valve - Pilot Operated Actuation, D04 Valve, 230 L/min Max Flow
Mi Item #00381824
MFR #DG3S4-042-40

Mfr description
DG3S4 042 40
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.90/each

Specifications

Dimensions

  • Overall Height
    3.75 in
  • Overall Length
    6.81 in
  • Overall Width
    3.50 in
  • Size (ISO-4401)
    D04
  • Valve Size
    D04

Details

  • Actuation
    Pilot Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Design Number
    40
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    230 L/min
  • Maximum Operating Pressure
    210 bar
  • Min Operating Temperature
    20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG3S4-04 40 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)