Specifications
Dimensions
- Overall Height3.7500 in, 95.3 mm
- Overall Length6.8100 in, 173 mm
- Overall Width3.5000 in, 88.90 mm
- Size (ISO-4401)ISO-4401-07
Details
- ActuationPilot Operated
- Max Operating Temperature150 °F, 66 °C
- Maximum Flow Rate227 L/min, 60 gpm
- Maximum Operating Pressure210 bar, 3000 psi
- Min Operating Temperature0 °F, -18 °C
- Mounting TypeSubplate
- Performance SpecificationISO 4401-07
- Seal MaterialBuna-N
- Series40
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports, Closed center
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)