Motion
DG3S4-046C-40

VICKERS BY DANFOSS
DG3S4-046C-40

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 227 L/min, 60 gpm Max Flow
Mi Item #00381849
MFR #DG3S4-046C-40
Price$1,387.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3S4-046C-40

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 227 L/min, 60 gpm Max Flow
Mi Item #00381849
MFR #DG3S4-046C-40

Mfr description
DG3S4 046C 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,387.08/each

Specifications

Dimensions

  • Overall Height
    3.7500 in, 95.3 mm
  • Overall Length
    6.8100 in, 173 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Size (ISO-4401)
    ISO-4401-07
  • Valve Size
    NG16 (D07)

Details

  • Actuation
    Pilot Operated
  • Max Operating Temperature
    150 °F, 66 °C
  • Maximum Flow Rate
    227 L/min, 60 gpm
  • Maximum Operating Pressure
    206.8 bar, 3000 psi
  • Min Operating Temperature
    0 °F, -18 °C
  • Mounting Type
    ISO 4401-07
  • Performance Specification
    ISO 4401-07
  • Seal Material
    NBR, Buna-N
  • Series
    40
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    3000 psi, 206.8 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)