Overview
Mfr description
DG4S2L 012A H 50
Specifications
- ActuationSolenoid
- Valve SizeD05
- Maximum Flow Rate20 gpm
- Maximum Operating Pressure3000 psi
- Coil Voltage115 V ac / (60 Hz)
- Spool TypeClosed Center To All Ports
- Spool Spring ArrangementSingle Solenoid, Spring Offset, End To End
- Electrical ConnectionFlying Leads Only
- Max Ambient Temperature3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data