Motion
879281
879281 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 12 V dc Coil
MI ITEM #00382318
MFR #879281
Your Price$919.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
879281 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 12 V dc Coil
MI ITEM #00382318
MFR #879281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$919.54/each(List $1,103.45)

Overview

Mfr description
DG4S4 012A G 60
  • Port connections are made by mounting the valve on a manifold or subplate containing the interface
  • Valves are available with AC or DC wet armature solenoids
  • Electric connections to the valve are made in an electrical wiring housing or by various plug in devices
  • Flying leads only
  • A ground terminal is provided
  • Model DG4S
  • Direct solenoid operated 2- or 4-way directional control valves
  • Models DG4V-3 and DG4V-3S
  • For directing and stopping flow at any point in a hydraulic system

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard
  • Valve Size
    D05
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Coil Voltage
    12 V dc
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset
  • Flow Direction
    4-Way
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Orifice Size
    0.047 in
  • Design Number
    60
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    180 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    70 °F
  • Overall Height
    97.7 mm
  • Overall Width
    71.4 mm
  • Overall Length
    212.4 mm
  • Body Material
    Gray Iron
  • Compatible Replacement Parts
    02-153961 Push Pin, 236451 Spring, 463426 Spool, 868987 Coil S/A, 879169 Core Tube, 892976 Seal Kitt, 892999 Coil Kit, 893005 Fastener Kit, 893204 Spool Kit
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4S4-01 60 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought