Motion
DG4S4 012A 24DC 50

VICKERS BY DANFOSS
DG4S4 012A 24DC 50

291830 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
MI ITEM #00382325
MFR #DG4S4 012A 24DC 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4 012A 24DC 50

291830 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
MI ITEM #00382325
MFR #DG4S4 012A 24DC 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4S4 012A 24DC 50

Specifications

  • Actuation
    Solenoid
  • Valve Size
    D05
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset
  • Flow Direction
    4-Way
  • Electrical Connection
    Top Exit Flying Leads
  • Orifice Size
    0.047 in
  • Design Number
    50
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    70 °F
  • Overall Height
    97.7 mm
  • Overall Width
    71.4 mm
  • Overall Length
    212.4 mm
  • Compatible Replacement Parts
    213231 Spoo, 220234 Push Pin And 213268 Push Pin, 237976 Spring And 236451 Spring, 290840 Solenoid S/, 291584 Coi, 919359 Seal Ki

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text