Motion
DG4S4-012C-230AC50-50

VICKERS BY DANFOSS
DG4S4-012C-230AC50-50

320609 Directional Control Valve - Solenoid Actuation, D05 Valve, 20 gpm Max Flow, 230 V ac / (50 Hz) Coil
MI ITEM #00382344
MFR #DG4S4-012C-230AC50-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-012C-230AC50-50

320609 Directional Control Valve - Solenoid Actuation, D05 Valve, 20 gpm Max Flow, 230 V ac / (50 Hz) Coil
MI ITEM #00382344
MFR #DG4S4-012C-230AC50-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4S4 012C 230AC50 50

Specifications

  • Actuation
    Solenoid
  • Valve Size
    D05
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Coil Voltage
    230 V ac / (50 Hz)
  • Spool Type
    Closed Center To All Ports
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Electrical Connection
    Flying Leads Only
  • Max Ambient Temperature
    3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought