Motion
DG4V-3S-2C-M-FW-N5-60

VICKERS BY DANFOSS
DG4V-3S-2C-M-FW-N5-60

02-138323 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow
Mi Item #00382403
MFR #DG4V-3S-2C-M-FW-N5-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-2C-M-FW-N5-60

02-138323 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow
Mi Item #00382403
MFR #DG4V-3S-2C-M-FW-N5-60

Mfr description
DG4V 3S 2C M FW N5 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.57 in
  • Overall Length
    7.87 in
  • Overall Width
    1.80 in
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 Volt DC
  • Design Number
    60
  • Electrical Connection
    Flying Leads Only
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    5075
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG4V-3 60 Design
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Spool Type
    Closed Center To All Ports
  • T Port Pressure Rating
    1500 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)