Specifications
Dimensions
- Orifice Size0.047 in
- Overall Height97.7 mm
- Overall Length241.2 mm
- Overall Width71.4 mm
- Size (ISO-4401)D05
- Valve SizeD05
Details
- ActuationSolenoid
- Body MaterialGray Iron
- Check LocationSolenoid A
- Check Valve TypeDirectional Control Valve
- Coil Voltage110 V ac (50 Hz) / 120 V ac (60 Hz)
- Compatible Replacement Parts02-153961 Push Pin, 02-153967 Core Tube, 463388 Spool, 691417 Spring, 868982 Coil S/A, 892976 Seal Kit, 892980 Spool Kit, 892995 Coil Kit
- Design Number60
- Electrical ConnectionTop Exit Flying Leads
- Electrical Connector TypeFlying Lead Coil with Wired Terminal Block
- Flow Direction4-Way
- Fluid CompPetroleum Oil
- Manual Override TypeNo Override
- Max Ambient Temperature122 °F, 50 °C
- Max Operating Temperature180 °F
- Maximum Flow Rate20 gpm
- Maximum Operating Pressure3600 psi
- Min Operating Temperature70 °F
- Mounting TypeManifold, Subplate
- Performance SpecificationStandard
- Seal MaterialBuna-N
- SeriesDG4S4-01 60 Design
- Spool Spring ArrangementSpring Centered
- Spool TypeClosed Center (P & B)
- T Port Pressure Rating1000 psi
- Valve ApplicationIndustrial
- Valve TypeIV Directional Control Valves
- Wiring Housing TypeFlying Leads
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)