Motion
DG4S4-016C-12DC-50

VICKERS BY DANFOSS
DG4S4-016C-12DC-50

343962 Directional Control Valve - Solenoid Actuation, D05 Valve, 20 gpm Max Flow, 12 V dc Coil
MI ITEM #00382439
MFR #DG4S4-016C-12DC-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-016C-12DC-50

343962 Directional Control Valve - Solenoid Actuation, D05 Valve, 20 gpm Max Flow, 12 V dc Coil
MI ITEM #00382439
MFR #DG4S4-016C-12DC-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Coil Voltage
    12 V dc
  • Electrical Connection
    Flying Leads Only
  • Max Ambient Temperature
    3000
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Spool Type
    Closed P Only, Open A And B To T Port
  • T Port Pressure Rating
    3000 psi

Overview

Mfr description
DG4S4 016C 12DC 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text