Motion
DG4S4 018C 12DC 50

VICKERS BY DANFOSS
DG4S4 018C 12DC 50

327510 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 12 V dc Coil
Mi Item #00382526
MFR #DG4S4 018C 12DC 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4 018C 12DC 50

327510 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 12 V dc Coil
Mi Item #00382526
MFR #DG4S4 018C 12DC 50

Mfr description
DG4S4 018C 12DC 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Overall Height
    97.7 mm
  • Overall Length
    318.4 mm
  • Overall Width
    71.4 mm
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Coil Voltage
    12 V dc
  • Compatible Replacement Parts
    217323 Spring, 235637 Spoo, 290264 Push Pin, 290839 Solenoid S/A, 291583 Coil, 919359 Seal Ki
  • Design Number
    50
  • Electrical Connection
    Top Exit Flying Leads
  • Flow Direction
    4-Way
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Manifold, Subplate
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Tandem Open Crossover
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)