Specifications
Dimensions
- Valve SizeD03
Details
- ActuationSolenoid
- Coil Voltage12 V dc
- Electrical ConnectionFlying Leads Only
- Max Ambient Temperature5075
- Maximum Flow Rate10.5 gpm
- Maximum Operating Pressure5075 psi
- Spool Spring ArrangementDouble Solenoid, No Spring Detented
- Spool TypeClosed Center To All Ports
- T Port Pressure Rating1500 psi
Overview
Mfr description
DG4V 3S 2N M FW G5 60