Motion
992693
992693 Directional Control Valve - Solenoid Actuation, 4-Way, D02 Valve, 32 gpm Max Flow, 115 V ac (60 Hz) Coil
MI ITEM #00382738
MFR #992693
Your Price$674.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
992693 Directional Control Valve - Solenoid Actuation, 4-Way, D02 Valve, 32 gpm Max Flow, 115 V ac (60 Hz) Coil
MI ITEM #00382738
MFR #992693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$674.70/each(List $944.58)

Overview

Mfr description
DG4V5-0A-MUEK6-20 DIR. VALVE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard
  • Valve Size
    D02
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Coil Voltage
    115 V ac (60 Hz)
  • Spool Type
    Open Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset
  • Flow Direction
    4-Way
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Design Number
    20
  • T Port Pressure Rating
    1740 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Ambient Temperature
    +122 °F
  • Max Operating Temperature
    158 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -4 °F
  • Overall Height
    115 mm
  • Overall Width
    71 mm
  • Overall Length
    246 mm
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-5 20 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought