Motion
DG4V 5 0C M U EK6 20

VICKERS BY DANFOSS
DG4V 5 0C M U EK6 20

991024 Directional Control Valve - Solenoid Actuation, D05 Valve, 32 gpm Max Flow, 115 V ac / (60 Hz) Coil
Mi Item #00382740
MFR #DG4V 5 0C M U EK6 20
Price$875.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V 5 0C M U EK6 20

991024 Directional Control Valve - Solenoid Actuation, D05 Valve, 32 gpm Max Flow, 115 V ac / (60 Hz) Coil
Mi Item #00382740
MFR #DG4V 5 0C M U EK6 20

Mfr description
DG4V5-0C-MUEK6-20 DIR. VALVE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.03/each

Specifications

Dimensions

  • Overall Height
    4.53 in
  • Overall Length
    9.68 in
  • Overall Width
    2.80 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    115 V ac / (60 Hz)
  • Design Number
    20
  • Electrical Connection
    Din 43650 Coils Without Electrical Plug Non-Rectified
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    4500
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG4V-5 20 Design
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Spool Type
    Open Center To All Ports
  • T Port Pressure Rating
    1750 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)