Specifications
Dimensions
- Overall Height3.85 in
- Overall Length9.50 in
- Overall Width2.81 in
- Size (ISO-4401)D05
- Valve SizeD05
Details
- ActuationSolenoid Operated
- Body MaterialGray Iron
- Check LocationSolenoid A, Solenoid B
- Check Valve TypeDirectional Control Valve
- Coil Voltage115 V ac
- Design Number50
- Electrical ConnectionTop exit flying leads
- Electrical Connector TypeWiring Housing
- Fluid CompPetroleum Oil
- Max Operating Temperature50 °C
- Maximum Flow Rate75.7 L/min
- Maximum Operating Pressure207 bar
- Min Operating Temperature20 °C
- Mounting TypeSubplate/manifold mounted
- Seal MaterialBuna-N
- SeriesDG4S4-01 50 Design
- Spool Spring ArrangementSpring centered
- Spool TypeA Port and Double Offset sensing switch on B Port
- Valve ApplicationIndustrial
- Valve TypeIV Directional Control Valves
Overview
Mfr description
DG4S4W 012C 50
- Three- or four-way directional control
- Easily mountable on industry-standard surfaces
- Thousands of models to suit all applications