Motion
DG5V-10-A-8C-E-VM-B-10

VICKERS BY DANFOSS
DG5V-10-A-8C-E-VM-B-10

Directional Control Valve - Pilot Actuation, 4-Way, D10 Valve, 290 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #00384386
MFR #DG5V-10-A-8C-E-VM-B-10
Price$5,541.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-10-A-8C-E-VM-B-10

Directional Control Valve - Pilot Actuation, 4-Way, D10 Valve, 290 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #00384386
MFR #DG5V-10-A-8C-E-VM-B-10

Mfr description
DG5V 10 A 8C E V M B 10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,541.32/each

Specifications

Dimensions

  • Overall Height
    364.5 mm
  • Overall Length
    541 mm
  • Overall Width
    196.8 mm
  • Port 1 Size/Type
    ISO4401-10
  • Port 2 Size/Type
    0.4375 - 20 UNF, SAE Thread
  • Size (ISO-4401)
    D10
  • Valve Size
    D10

Details

  • Actuation
    Pilot
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    10
  • Electrical Connection
    Flying Lead Coil
  • Electrical Connector Type
    Lead Wires
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    290 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Subplate
  • Performance Specification
    Large Tough Coil
  • Seal Material
    Nitrile
  • Series
    DG5V-10 10 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Tandem Center (P to T) Open Crossover
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    Flying Leads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)