Motion
02-356395
02-356395 Directional Control Valve - Lever Actuation, 4-Way, D05 Valve, 30 gpm Max Flow
MI ITEM #00384868
MFR #02-356395
Your Price$1,168.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-356395 Directional Control Valve - Lever Actuation, 4-Way, D05 Valve, 30 gpm Max Flow
MI ITEM #00384868
MFR #02-356395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,168.35/each(List $1,343.60)

Overview

Mfr description
DG17V4 010N 10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Lever
  • Valve Size
    D05
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    4500 psi
  • Spool Type
    Open Center (All Ports)
  • Spool Spring Arrangement
    No Spring Detented
  • Flow Direction
    4-Way
  • Electrical Connector Type
    None
  • Design Number
    10
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    120 °F
  • Seal Material
    Nitrile
  • Min Operating Temperature
    70 °F
  • Overall Height
    179.4 mm
  • Overall Width
    2.75 in
  • Overall Length
    6.90 in
  • Body Material
    Gray Iron
  • Compatible Replacement Parts
    Body S/A: 941853, Diagram Plate: 290339, Knob: 283635, Lever: 3289, Plug: (2 Required) 277596 And Plug: (2 Required) 7074, Seal Kit: 919423, Spool: 213230
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Directional Control Valve
  • Series
    DG17V4-01 10 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought