Motion
DG17V-3-0A-60

VICKERS BY DANFOSS
DG17V-3-0A-60

Valve - Lever/Knob Operated Actuation, D03 Valve, 75 L/min Max Flow
Mi Item #00384953
MFR #DG17V-3-0A-60
Price$918.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG17V-3-0A-60

Valve - Lever/Knob Operated Actuation, D03 Valve, 75 L/min Max Flow
Mi Item #00384953
MFR #DG17V-3-0A-60

Mfr description
DG17V 3 0A 60
  • High 5,000 psi maximum pressure rating
  • 1,450 psi maximum tank port rating dropping to 100 psi during valve shifting
  • Detented models should be mounted with longitudinal axis horizontal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.87/each

Specifications

Dimensions

  • Overall Height
    5.96 in
  • Overall Length
    5.96 in
  • Overall Width
    1.81 in
  • Port 1 Size/Type
    ISO4401-03
  • Port 2 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Lever/Knob Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Design Number
    60
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    75 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    ISO 4401-03
  • Seal Material
    Buna-N
  • Series
    DG17V-3 60 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    all ports connected, Open center
  • T Port Pressure Rating
    100 psi, 7 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)