Motion
DG17V-3-2N-60-EN422

VICKERS BY DANFOSS
DG17V-3-2N-60-EN422

02-148697 Directional Control Valve - Lever Actuation, 4-Way, D03 Valve, 20 gpm Max Flow
Mi Item #00384957
MFR #DG17V-3-2N-60-EN422
Price$836.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG17V-3-2N-60-EN422

02-148697 Directional Control Valve - Lever Actuation, 4-Way, D03 Valve, 20 gpm Max Flow
Mi Item #00384957
MFR #DG17V-3-2N-60-EN422

Mfr description
DG17V 3 2N 60 EN422
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.78/each

Specifications

Dimensions

  • Overall Height
    154.4 mm
  • Overall Length
    151.4 mm
  • Overall Width
    46 mm
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Lever
  • Body Material
    Gray Iron
  • Check Valve Type
    Directional Control Valve
  • Design Number
    60
  • Electrical Connector Type
    None
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate
  • Seal Material
    Fluorocarbon
  • Series
    DG17V-3 60 Design
  • Spool Spring Arrangement
    No Spring Detented
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)