Motion
DG20V-3-0A-60

VICKERS BY DANFOSS
DG20V-3-0A-60

Hydraulic Directional Control Valve - Cam Operated Actuation, NG6 (D03) Valve, 75 L/min, 20 gpm Max Flow
Mi Item #00384992
MFR #DG20V-3-0A-60
Price$945.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG20V-3-0A-60

Hydraulic Directional Control Valve - Cam Operated Actuation, NG6 (D03) Valve, 75 L/min, 20 gpm Max Flow
Mi Item #00384992
MFR #DG20V-3-0A-60

Mfr description
DG20V 3 0A 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.39/each

Specifications

Dimensions

  • Overall Height
    3.1100 in, 78.99 mm
  • Overall Length
    4.6000 in, 117 mm
  • Overall Width
    2.5600 in, 65 mm
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Cam Operated
  • Max Operating Temperature
    150 °F, 66 °C
  • Maximum Flow Rate
    75 L/min, 20 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    0 °F, -18 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-03
  • Seal Material
    FKM, Viton
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports connected, Open center
  • T Port Pressure Rating
    100 psi, 7 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)