Motion
DGC-06-B-60
597812 Direct Acting Hydraulic Relief Valve - 1000 psi Max Pressure, 3/4 NPTF
MI ITEM #00385011
MFR #DGC-06-B-60
List Price$1,528.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
597812 Direct Acting Hydraulic Relief Valve - 1000 psi Max Pressure, 3/4 NPTF
MI ITEM #00385011
MFR #DGC-06-B-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,528.96/each for your price

Overview

Mfr description
DGC 06 B 60
  • These stackable modules are designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves

Specifications

  • Series
    DGC
  • Adjustable Pressure Range
    125 to 1000 psi
  • Valve Type
    Relief Valve Subplate Mounted
  • Actuation
    Hydraulic
  • Gauge Port
    3/4 NPTF
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Maximum Operating Pressure
    1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought