Motion
DGC-06-C-60
597813 Direct Acting Hydraulic Relief Valve - 2000 psi Max Pressure, 3/4 in
MI ITEM #00385014
MFR #DGC-06-C-60
Price$1,074.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
597813 Direct Acting Hydraulic Relief Valve - 2000 psi Max Pressure, 3/4 in
MI ITEM #00385014
MFR #DGC-06-C-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,074.74/each

Specifications

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    500 to 2000 psi
  • Connection Gender
    Female
  • Gauge Port
    3/4 in
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Subplate
  • Series
    DGC
  • Valve Type
    Relief Valve Subplate Mounted

Overview

Mfr description
DGC 06 C 60
  • These stackable modules are designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought