Motion
DGMDC-5-Y-PK-30

VICKERS BY DANFOSS
DGMDC-5-Y-PK-30

System Stak™ Direct Check Valve - 15 psi Cracking Pressure, 32 gpm Max Flow, 4500 psi Max Operating Pressure
Mi Item #00385015
MFR #DGMDC-5-Y-PK-30
Price$447.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMDC-5-Y-PK-30

System Stak™ Direct Check Valve - 15 psi Cracking Pressure, 32 gpm Max Flow, 4500 psi Max Operating Pressure
Mi Item #00385015
MFR #DGMDC-5-Y-PK-30

Mfr description
DGMDC 5 YPK 30
  • Pilot-operated check functions in one or both service lines (A or B) with operating pilot supply coming from the opposite service line
  • With pressure in one service line, the check valve in the other service line will be open (subject to system/actuator pressures being correct for the valve area ratios)
  • A 3:1 area ratio of pilot piston to check valve seat is supplemented by an optional 20:1 decompression feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.64/each

Specifications

Dimensions

  • Overall Length
    128 mm
  • Overall Width
    69.5 mm

Details

  • Body Material
    Cast Iron
  • Check Valve Type
    Direct Check Valve
  • Cracking Pressure
    15 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    102 sus
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)