Specifications
Details
- ActuationHydraulic
- Adjustable Pressure Range1500 to 3000 psi
- Connection GenderFemale
- Gauge Port3/4 NPTF
- Maximum Operating Pressure3000 psi
- Mounting TypeSubplate
- SeriesDGC
- Valve TypeRelief Valve Subplate Mounted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)