Motion
349169
SystemStak™ Valves—Size D08—Valve Function: Meter Out, Ports A and B, Standard Control, Max Flow (GPM): 60, Max PSI: 3,000
MI ITEM #00385032
MFR #349169
Price$987.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SystemStak™ Valves—Size D08—Valve Function: Meter Out, Ports A and B, Standard Control, Max Flow (GPM): 60, Max PSI: 3,000
MI ITEM #00385032
MFR #349169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$987.57/each

Specifications

Dimensions

  • Height
    3.50 in
  • Length
    6.81 in
  • Size
    6
  • Width
    3.50 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • ECCN
    EAR99
  • Flow Rate
    227 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Maximum Flow Rate
    227 lpm
  • Maximum Working Pressure
    3000 psi
  • Pressure Rating
    210 bar
  • Seal Material
    Nitrile
  • Valve Mount Type
    Subplate
  • Working Temperature Max
    70 °C
  • Working Temperature Min
    -20 °C

Overview

Mfr description
DGFN 06 50
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought